Skip Content
REEL HD WIND-UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HD WIND-UP

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT7100CC
  • Mfr. Model # 7100CC
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Includes Super Strong Steel Tubular Construction, Heavy Gauge Steel Flanges, Ergonomic Non-Conductive Carry Handle, Wire Guide, Adjustable Clutch Nut to Adjust Reel Friction
  • Item Professional Wind-Up Reel
  • Cord Included No
  • Number of Outlets 0
  • Holds 100 ft.
  • Reel Material Metal
  • Reel Color Yellow
  • Cord Colour Yellow
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list