REEL HAND CRANK 4 OUTLET W/CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL HAND CRANK 4 OUTLET W/CABLE

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCLH2080-143
  • Mfr. Model # LH2080-143
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1192
  • Shipping Weight 15.0 lbs

Product Details

Medium-duty hand crank reels are completely portable and deliver power where and when necessary. Four circuit breaker protected outlets are built into the cord reels to provide multiple power options. Steel components are powder coated for maximum corrosi

Technical Specs

  • Cord Included Yes
  • Item Cord Reel
  • Includes 4 Outlets
  • Holds 80' x #14 AWG / 3 Conductor Cord
  • Cord Colour Yellow
  • Standards cULus
  • Slip Ring Rating 125 V @ 10 A
  • Reel Material Steel
  • Indoor / Outdoor Indoor
  • Reel Color Yellow
  • Cord Ending Quad Box Receptacle
  • Number of Outlets 4
  • Overall Depth 8-3/4"
  • Temp. Range 32 Degrees F - 110 Degrees F
  • Watts 1,250
  • Overall Width 13-3/4"
  • Overall Height 11"
  • Reel Mounting Floor
  • Feeder Cord Length 80 ft.
  • Feeder Cord Ending Grounding Plug
  • Cord Ending NEMA Configuration 5-15R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Enclosed Reel No
  • Max. Amps - Ext. Cords and Outlet Strips 10.0
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Grade - Ext. Cords and Outlet Strips General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list