Skip Content
REEL GROUNDING 75FT S/S CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 75FT S/S CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD75-1
  • Mfr. Model # EZ-SD75-1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Item Cable Reel
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 14-1/2"
  • Overall Height 15"
  • Duty Rating Heavy-Duty
  • Overall Width 4"
  • Swivel Material Stainless Steel
  • Hose Length 75 ft.
  • Hose Material Yes
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Fuel, Water
  • Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list