REEL GROUNDING 75FT GALV CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL GROUNDING 75FT GALV CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD75
  • Mfr. Model # EZ-SD75
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Finish Durable Proprietary CPC(TM) Powder Coat
  • Item Cable Reel
  • Application Fuel / Service Trucks, Fuel Storage and Dispensing Systems, Ground Support, Aviation Static Grounding, Aviation Refueling, Vehicle Refueling, Marine / Ship Refueling / Offshore, Oil Refinery
  • Drive Type Spring
  • Housing Material Steel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 15"
  • Overall Width 4"
  • Overall Length 14-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Duty Rating Heavy-Duty
  • Includes 75 ft. Cord
  • Swivel Material Stainless Steel
  • Hose Length 75 ft.
  • Hose Included Yes
  • Media - Hose Reels Air, Fuel, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list