Skip Content
REEL GROUNDING 50FT S/S CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 50FT S/S CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD50-1
  • Mfr. Model # EZ-SD50-1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Item Cable Reel
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 11"
  • Overall Width 3-7/8"
  • Duty Rating Heavy-Duty
  • Overall Height 11-1/2"
  • Swivel Material Stainless Steel
  • Hose Material Yes
  • Hose Included Yes
  • Hose Length 50 ft.
  • Media - Hose Reels Air, Fuel, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list