Skip Content
REEL GROUNDING 50FT GALV CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 50FT GALV CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD50
  • Mfr. Model # EZ-SD50
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Application Fuel / Service Trucks, Fuel Storage and Dispensing Systems, Ground Support, Aviation Static Grounding, Aviation Refueling, Vehicle Refueling, Marine / Ship Refueling / Offshore, Oil Refinery
  • Item Cable Reel
  • Finish Durable Proprietary CPC(TM) Powder Coat
  • Drive Type Spring
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Overall Length 11"
  • Overall Height 11-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Width 3-7/8"
  • Duty Rating Heavy-Duty
  • Includes 50 ft. Cord
  • Swivel Material Stainless Steel
  • Hose Included Yes
  • Hose Length 50 ft.
  • Media - Hose Reels Air, Fuel, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list