Skip Content
REEL GROUNDING 35FT S/S CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 35FT S/S CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD35-1
  • Mfr. Model # EZ-SD35-1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Cable Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 11-1/2"
  • Overall Length 11"
  • Overall Width 3-7/8"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Duty Rating Heavy-Duty
  • Hose Material Yes
  • Swivel Material Stainless Steel
  • Hose Length 35 ft.
  • Hose Included Yes
  • Media - Hose Reels Air, Fuel, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list