Skip Content
REEL GROUNDING 35FT GALV CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 35FT GALV CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD35
  • Mfr. Model # EZ-SD35
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Application Fuel / Service Trucks, Fuel Storage and Dispensing Systems, Ground Support, Aviation Static Grounding, Aviation Refueling, Vehicle Refueling, Marine / Ship Refueling / Offshore, Oil Refinery
  • Finish Durable Proprietary CPC(TM) Powder Coat
  • Item Cable Reel
  • Drive Type Spring
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Width 3-7/8"
  • Overall Height 11-1/2"
  • Overall Length 11"
  • Duty Rating Heavy-Duty
  • Includes 35 ft. Cord
  • Hose Included Yes
  • Swivel Material Stainless Steel
  • Hose Length 35 ft.
  • Media - Hose Reels Air, Fuel, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list