Skip Content
REEL GROUNDING 100FT S/S CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 100FT S/S CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD100-1
  • Mfr. Model # EZ-SD100-1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Item Cable Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 15"
  • Housing Material Steel
  • Overall Width 4"
  • Duty Rating Heavy-Duty
  • Overall Length 14-1/2"
  • Hose Material Yes
  • Hose Length 100 ft.
  • Hose Included Yes
  • Swivel Material Stainless Steel
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Fuel, Water
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Reel
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list