Skip Content
REEL GROUNDING 100FT GALV CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GROUNDING 100FT GALV CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SD100
  • Mfr. Model # EZ-SD100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application Fuel / Service Trucks, Fuel Storage and Dispensing Systems, Ground Support, Aviation Static Grounding, Aviation Refueling, Vehicle Refueling, Marine / Ship Refueling / Offshore, Oil Refinery
  • Finish Durable Proprietary CPC(TM) Powder Coat
  • Item Cable Reel
  • Drive Type Spring
  • Housing Material Steel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 15"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 14-1/2"
  • Overall Width 4"
  • Duty Rating Heavy-Duty
  • Includes 100 ft. Cord
  • Swivel Material Stainless Steel
  • Hose Length 100 ft.
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Fuel, Water
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list