REEL GROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REEL GROUND

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLNSR4900
  • Mfr. Model # SR4900
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ground reel 12 in. Will hold 100 ft of ground cable. This reel is used for grounding the rig to prevent static build up. Grounding cable is permanently attached to reel and is locked with a left hand lock nut.

Technical Specs

  • Height (In.) 16
  • Width (In.) 16-1/2

Compliance and Restrictions

  • None

Alternate Search Terms