Skip Content
REEL GREASE SP DR1/4INX25FT 5000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GREASE SP DR1/4INX25FT 5000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-HP125
  • Mfr. Model # P-HP125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 17-1/8"
  • Overall Height 18-5/8"
  • Overall Width 7"
  • Seal Type Nitrile
  • Max. Pressure 5000 PSI
  • Swivel Material Zinc Plated
  • Duty Rating Heavy-Duty
  • Reel Inlet 1/4"
  • Hose Length 25 ft.
  • Hose Material PVC
  • Hose Inside Dia. 1/4"
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes High Pressure Performance Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list