Skip Content
REEL GREASE SP DR 3/8INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GREASE SP DR 3/8INX50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-HP350
  • Mfr. Model # EZ-HP350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 25-1/2"
  • Overall Length 19-1/2"
  • Overall Width 9-1/4"
  • Hose Material PVC
  • Swivel Material Zinc Plated
  • Seal Type Nitrile
  • Max. Pressure 4000 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list