Skip Content
REEL GREASE SP DR 1/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GREASE SP DR 1/4INX50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-HP150
  • Mfr. Model # EZ-HP150
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Housing Material Steel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Width 8-3/4"
  • Overall Height 25-1/2"
  • Seal Type Nitrile
  • Overall Length 19-1/2"
  • Swivel Material Zinc Plated
  • Hose Material PVC
  • Hose Length 50 ft.
  • Max. Pressure 5000 PSI
  • Hose Inside Dia. 1/4"
  • Reel Inlet 1/4"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Hose Ends 1/4" (M)NPT
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Includes Hose
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list