Skip Content
REEL GREASE SP DR 1/4INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL GREASE SP DR 1/4INX25FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-P-HP125
  • Mfr. Model # EZ-P-HP125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 18-5/8"
  • Overall Width 7"
  • Overall Length 17-1/8"
  • Seal Type Nitrile
  • Swivel Material Zinc Plated
  • Hose Material PVC
  • Max. Pressure 5000 PSI
  • Hose Length 25 ft.
  • Hose Inside Dia. 1/4"
  • Reel Inlet 1/4"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Performance Hose Reel - Spring Driven Hose - High Pressure Spring Driven Hose Reel - Retractable Reel
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list