Skip Content
REEL FUEL TRK MT 1INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL FUEL TRK MT 1INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSHF-N650
  • Mfr. Model # TSHF-N650
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2848
  • Shipping Weight 101.0 lbs

Technical Specs

  • Item Reel
  • Bearings Lubricated, Precision
  • Max. Temp. 150 Degrees F
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 24"
  • Overall Height 25-1/2"
  • Overall Width 12"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Reel Inlet 1" (F)NPT
  • Hose Length 50 ft.
  • Hose Inside Dia. 1"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Fuel
  • Finish - Hose Reels Powder Coated
  • Includes Fuel Hose
  • Hose Ends 1" (M)NPT
  • Hose Outlet 1" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list