Skip Content
REEL FUEL TRK MT 1INX35FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL FUEL TRK MT 1INX35FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSHF-N635
  • Mfr. Model # TSHF-N635
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2848
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Bearings Lubricated, Precision
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 25-1/2"
  • Seal Type Nitrile
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Swivel Material Brass
  • Overall Length 24"
  • Hose Material PVC
  • Overall Width 10"
  • Max. Pressure 300 PSI
  • Hose Length 35 ft.
  • Hose Inside Dia. 1"
  • Duty Rating Heavy-Duty
  • Reel Inlet 1" (F)NPT
  • Hose Included Yes
  • Media - Hose Reels Fuel
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Fuel Hose
  • Hose Ends 1" (M)NPT
  • Hose Outlet 1" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List