Skip Content
REEL FIRE HOSE,DIA. 1-1/2 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL FIRE HOSE,DIA. 1-1/2 IN.,WHITE

ARMORED TEXTILES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11C283
  • Mfr. Model # 11C283
  • UNSPSC # 46191603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Item Reel Fire Hose
  • Colour White
  • Coupling Material Aluminum
  • Thread Type NH
  • Jacket Material Polyester
  • Standards NFPA 1961, 1963
  • Lining Material Polyurethane
  • Hose Inside Dia. 1-1/2"
  • Hose Length 100 ft.
  • Coupling Bowl Size 1-1/2"
  • Burst Pressure 900 psi
  • Fire Hose Type Single Jacket
  • Fire Hose Product Group Reel Fire Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list