REEL,DUAL PURPOSE,SPRING DRIVEN,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REEL,DUAL PURPOSE,SPRING DRIVEN,3/8

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZW6
  • Mfr. Model # 5FZW6
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Includes -
  • Item Combination Reel
  • Finish Powder Coated
  • Max. Temp. (F) 150
  • Number of Conductors 0
  • Phase -
  • Wire Gauge (AWG) -
  • Drive Type Spring Driven
  • Bearings 1" Permanently Lubricated Precision Bearings
  • Latch Multiposition Self Locking Ratchet
  • Seal Type Nitrile
  • Receptacle Type -
  • Plug Type -
  • Mounting Floor, Wall, Ceiling, Bench and Vehicle
  • Voltage -
  • Hose Ends 3/8" (M)NPT x 3/8" (M)NPT
  • Swivel Material Solid Brass
  • Hose Length 25 ft.
  • Hose Inside Dia. 3/8"
  • Hose Material PVC
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list