Skip Content
REEL DEF 3/4INX50FT 300PSI L/HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL DEF 3/4INX50FT 300PSI L/HOSE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSHL-N525BBX
  • Mfr. Model # SHL-N525BBX
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 25-1/2"
  • Overall Width 9-3/8"
  • Overall Length 19-1/2"
  • Seal Type Viton
  • Swivel Material Stainless Steel
  • Max. Pressure 300 PSI
  • Reel Inlet 3/4" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Inside Dia. 3/4"
  • Hose Length 25 ft.
  • Hose Included No
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Fuel, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List