Skip Content
REEL DEF 3/4INX25FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL DEF 3/4INX25FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SH525DF-BBX
  • Mfr. Model # EZ-SH525DF-BBX
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Reel
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Overall Length 19-1/2"
  • Overall Width 9-3/8"
  • Seal Type Viton
  • Max. Pressure 300 PSI
  • Hose Material PVC
  • Swivel Material Stainless Steel
  • Hose Length 25 ft.
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4" (M)NPT
  • Media - Hose Reels Air, Fuel, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Hose
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list