Skip Content
Discontinued with Replacement
REEL CRD ALL WEA RTCT 3OUT 125V40F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REEL CRD ALL WEA RTCT 3OUT 125V40F

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT8040T-PS
  • Mfr. Model # 8040T-PS
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs
Suggested Replacement Product
CORD REEL40 FT

Price: NA

Product Details

Includes all the quality construction features of the Pro-Reel(TM) retractable cord reel work lamps except includes either a block or power cord end.

Technical Specs

  • Includes Clear Illuminated Tri-Tap Power Block Indicates Live Outlets, Resettable Circuit Breaker, Cord Remains Flexible in Cold Weather and Resists Oil, Quick Release Mounting Bracket, Convenient Carrying Handle
  • Item Industrial Retractable Extension Cord Reel with Circuit Breaker, Illuminated Tri-Tap and Cold Weather Cord
  • Cord Included Yes
  • Number of Outlets 3
  • Watts 1,875
  • Standards cUL certified.
  • Holds 40 ft.
  • Reel Material Thermoplastic
  • Cord Colour Blue
  • Reel Color Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List