Skip Content
REEL CORD W/CB 30FT 16/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL CORD W/CB 30FT 16/3

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT5000A30G-CB
  • Mfr. Model # 5000A30G-CB
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.93 lbs

Product Details

Incandescent retractable drop lite reel, 30 ft. cord length in heavy-duty durable housing with swivel hanger and hardware for ceiling and wall mounting.

Technical Specs

  • Includes Resettable Circuit Breaker Built into Handle, Push-Through On/Off Switch, Outlet Built into Handle, Grounded Metal Bulb Guard
  • Features 30 ft. Metal Reel, Incandescent Work Light, Resettable Circuit Breaker Built into Handle, Push-Through "On/Off" Switch, Outlet Built into Handle, Grounded Metal Bulb Guard, Hardware for Ceiling or Wall Mounting Included, Hanging Hook
  • Item Light
  • Number of Outlets 1
  • Max. Amps 10
  • Gauge/Conductor 16/3
  • Cord Length 30 ft.
  • Handle Plastic
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Lamp Watts 1250
  • Lamp Type Incandescent
  • Standards cUL Certified
  • Cord Colour Black
  • NEC Cord Designation SJT
  • Hand Lamp Mounting Hook
  • Reel Color Yellow
  • Reel Mounting Eyehook
  • NEMA Receptacle Configuration 5-15R
  • Grade Professional
  • Replacement Lamps 75 W Incandescent
  • Lamp Guard Metal
  • Reel Width 2"
  • Reel Dia. 10"
  • Reel Material Steel
  • Feeder Cord Length 22"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List