Skip Content
REEL CORD STORAGE 10GAX135FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL CORD STORAGE 10GAX135FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR112Y8
  • Mfr. Model # 112Y8
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Reel
  • Number of Outlets 1
  • Cord Included No
  • Holds Cable
  • Reel Material Steel
  • Reel Color Blue
  • Overall Depth 12"
  • Overall Width 15-3/4"
  • Overall Height 13-1/8"
  • Cord Colour Black
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Floor, or Wall
  • Cord Ending None
  • Enclosed Reel No
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list