Skip Content
REEL,CORD,SJT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL,CORD,SJT CORD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3A535
  • Mfr. Model # 3A535
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Item Hand Wind Cord Reel
  • Watts 1250 W
  • Standards UL
  • Cord Included Yes
  • Includes Mounting Hardware
  • Cord Colour Yellow
  • Reel Color Yellow
  • Reel Material Steel
  • Cord Ending Quad Receptacle On Reel
  • Number of Outlets 4
  • Overall Depth 2-3/4"
  • Overall Height 9-3/4"
  • Temp. Range -30 Degrees F - 140 Degrees F
  • Overall Width 8-1/4"
  • Indoor / Outdoor Indoor
  • Feeder Cord Length 25 ft.
  • Reel Mounting Detachable Ceiling or Wall
  • Feeder Cord Ending Grounding Plug
  • Enclosed Reel Yes
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Item - Ext. Cords and Outlet Strips Hand Wind Cord Reel
  • Max. Amps - Ext. Cords and Outlet Strips 10
  • Grade - Ext. Cords and Outlet Strips General Purpose
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list