REEL CORD MTR DR 10GAX200FT 45AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL CORD MTR DR 10GAX200FT 45AMPS

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1125PCL8M-E
  • Mfr. Model # 1125PCL8M-E
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Reel
  • Cord Included No
  • Number of Outlets 1
  • Holds Cable
  • Watts 27,000
  • Slip Ring Rating 600 V
  • Reel Material Steel
  • Reel Color Blue
  • Includes Robitically Spun Discs, Rolled Edges, All-Welded Steel "A" Frame, Permanently Lubricated and Self-Aligning Pillow Block Bears, CPCTM Coating, Easy Access Cover Panel
  • Overall Depth 21-5/8"
  • Overall Height 19-1/8"
  • Overall Width 17-1/2"
  • Cord Colour Black
  • Indoor / Outdoor Indoor
  • Cord Ending None
  • Reel Mounting Bench, Ceiling, Floor, Wall
  • Enclosed Reel No
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Item - Ext. Cords and Outlet Strips Motor Driven Cord Reel
  • Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips No Cord Included
  • NEC Cord Designation - Ext. Cords and Outlet Strips SO
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list