Skip Content
REEL COMBO AIR/WATER SP DR1/2X25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL COMBO AIR/WATER SP DR1/2X25FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRC-LP425-425
  • Mfr. Model # C-LP425-425
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2850
  • Shipping Weight 70.0 lbs

Technical Specs

  • Finish All Steel, Blue Powder Coat Finish
  • Item Reel
  • Max. Temp. (F) 150 Degrees
  • Latch Stainless Steel Spring and Pawl, Zinc-Plated Ratchet
  • Drive Type Spring
  • Bearings Precision, Lubricated
  • Mounting Ceiling, Wall, Floor, Vehicle
  • Seal Type Nitrile
  • Swivel Material Machined from Solid Brass
  • Hose Material PVC
  • Hose Length 25 ft.
  • Hose Ends Brass
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2"
  • Hose Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list