REEL COMBO AIR/WATER SP DR 1/4X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL COMBO AIR/WATER SP DR 1/4X50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRC-LP150-150
  • Mfr. Model # C-LP150-150
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2850
  • Shipping Weight 74.0 lbs

Technical Specs

  • Finish All Steel, Blue Powder Coat Finish
  • Item Reel
  • Max. Temp. (F) 150 Degrees
  • Bearings Precision, Lubricated
  • Drive Type Spring
  • Latch Stainless Steel Spring and Pawl, Zinc-Plated Ratchet
  • Mounting Ceiling, Wall, Floor, Vehicle
  • Hose Ends Brass
  • Hose Material PVC
  • Swivel Material Machined from Solid Brass
  • Seal Type Nitrile
  • Hose Inside Dia. 1/4"
  • Hose Length 50 ft.
  • Reel Inlet 1/4"
  • Hose Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list