Skip Content
REEL,COMBINATION,SPRING DRIVEN,3/8X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL,COMBINATION,SPRING DRIVEN,3/8X

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZX0
  • Mfr. Model # 5FZX0
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes -
  • Item Combination Reel
  • Max. Temp. (F) 150
  • Number of Conductors 3
  • Phase 1
  • Wire Gauge (AWG) 12 Gauge
  • Latch Multiposition Self Locking Ratchet
  • Drive Type Spring Driven
  • Bearings 1" Permanently Lubricated Precision Bearings
  • Mounting Floor, Wall, Ceiling, Bench and Vehicle
  • Plug Type Grounded (NEMA)
  • Seal Type Nitrile
  • Voltage 115 VAC
  • Receptacle Type Quad Industrial Receptacle
  • Swivel Material Solid Brass
  • Hose Ends 3/8" (M)NPT x 3/8" (M)NPT
  • Amps 20
  • Hose Material PVC
  • Reel Inlet 3/8" (F)NPT
  • Hose Length 50 ft.
  • Hose Included Y
  • Hose Inside Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list