Skip Content
REEL CHALK LARGE CAPACITY 150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REEL CHALK LARGE CAPACITY 150FT

IRWIN STRAIT-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2031311
  • Mfr. Model # 2031311
  • UNSPSC # 27112300
  • CATALOGUE PAGE # 304
  • Shipping Weight 1.79 lbs

Product Details

150 ft. of polyester/cotton line - 2x stronger than cotton line. 2:1 gear ratio for faster retrieve. 10 oz. chalk capacity for minimum down time.

Technical Specs

  • Item 150 ft.
  • Line Length (Ft.) 150.00
  • Type Large Capacity
  • Handle Type Folding Metal Crank Handle
  • Door Type Sliding
  • Case Color Blue
  • Fill Weight (Oz.) 24
  • Gear Ratio 2:1
  • Case Material Impact Resistant Plastic
  • Hook Steel Pull Ring
  • Line Material Nylon/Polyester Braided

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list