Skip Content
REEL AIR/WATER 1/2IN X 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL AIR/WATER 1/2IN X 200FT

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCH18000M
  • Mfr. Model # H18000M
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2847
  • Shipping Weight 34.0 lbs

Product Details

Heavy-duty manual reel is a ruggedly constructed hose reel with large storage capacity. All bolted unitized construction with no welds to fatigue. Reel frame, spool, and drum are heavy gauge steel with red powder coat finish.

Technical Specs

  • Hose Storage Type Wall Mounted Hose Reel
  • Item Medium Duty Hand Crank Hose Reel
  • Features An Economical Reel Designed for Medium Duty Applications Requiring Long Lengths of Hose, Ideally Suited for Plant or Field Use Such as Turf Care, Pest Control, Steam Cleaning
  • Colour Red
  • Construction Steel
  • Max. Pressure 3000 PSI
  • Hose Cap. 1/2-In. I.D. 200 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list