Skip Content
REEL 3/8INX50FT 300PSI LESS HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL 3/8INX50FT 300PSI LESS HOSE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSHL-N350
  • Mfr. Model # SHL-N350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 21-1/4"
  • Swivel Material Brass
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 19-1/2"
  • Overall Width 8-1/4"
  • Seal Type Nitrile
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Included No
  • Duty Rating Heavy-Duty
  • Reel Inlet 3/8" (F)NPT
  • Hose Inside Dia. 3/8"
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel
  • Hose Material No
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list