REEL,COMBINATION,SPRING DRIVEN,3/8X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REEL,COMBINATION,SPRING DRIVEN,3/8X

COXREELS

Web Price : $1,450.77 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FZX2
  • Mfr. Model # 5FZX2
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Combination Reel
  • Number of Conductors 3
  • Phase 1
  • Max. Temp. (F) 150
  • Wire Gauge (AWG) 12
  • Bearings 1" Permanently Lubricated Precision Bearings
  • Drive Type Spring Driven
  • Plug Type Grounded (NEMA)
  • Latch Multiposition Self Locking Ratchet
  • Mounting Floor, Wall, Ceiling, Bench and Vehicle
  • Swivel Material Solid Brass
  • Seal Type Nitrile
  • Receptacle Type Duplex G.F.C.I. Metal Industrial Receptacle
  • Voltage 115 VAC
  • Hose Ends 3/8" MNPT x 3/8" MNPT
  • Amps 13
  • Hose Material PVC
  • Hose Inside Dia. 3/8"
  • Hose Included Y
  • Reel Inlet 3/8" (F)NPT
  • Hose Length 50 ft.
  • Includes Hose and Cord
  • Overall Height 18-1/4"
  • Overall Width 15-1/2"
  • Overall Length 17-1/4"
  • Max. Pressure 300 psi
  • AC Cord Length 50 ft.
  • Hose Reel Product Group Combination Air/Electric Reel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list