REED SWITCH SET,80MA,24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REED SWITCH SET,80MA,24VDC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D999
  • Mfr. Model # 19D999
  • UNSPSC # 27131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Enclosure Type IP67
  • Item Reed Switch Set
  • Colour Red
  • Temp. Range (F) 14 to 140
  • Display LED
  • Switching Current 80 mA or less
  • Switching Voltage 24 VDC
  • Function PNP
  • Lead Length (Ft.) 10
  • For Bore Dia. 50, 63, 80, 100 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list