Skip Content
REED SWITCH,24VDC,NORMALLY OPEN,3 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REED SWITCH,24VDC,NORMALLY OPEN,3 M

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TKG7
  • Mfr. Model # 5TKG7
  • UNSPSC # 27131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • Enclosure Type Composite
  • Item Reed Switch
  • Temp. Range (F) 14 to 140
  • Type Prewired
  • Description/Special Features Order with Switch Mounting Band
  • Display LED
  • Function Normally Open
  • Switching Current 5 to 50 mA
  • Switching Voltage 24 VDC
  • Lead Length (Ft.) 3m
  • For Bore Dia. 32mm, 40mm, 50mm, 63mm, 80mm, 100mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list