Skip Content
REED SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REED SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KA42
  • Mfr. Model # 9001KA42
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Low Energy Circuits
  • For Use With Schneider 9001K Series 30mm Operators
  • Action Momentary
  • Size 30mm
  • Item Contact Block
  • Contact Form 1NO
  • Contact Rating 0.5A @ 120 VAC
  • Safety Rating Class II Conforming to IEC 60536
  • Standards UL, CSA, CE
  • Terminal Connection Screw/Clamp
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list