REDUNIPPLE,1/4MPTX1/8MPT LEADFREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUNIPPLE,1/4MPTX1/8MPT LEADFREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF122BA
  • Mfr. Model # LF122BA
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.03 lbs

Technical Specs

  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Hex Nipple
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Basic Fitting Shape Hex Nipple
  • Specific Fitting Shape Hex Nipple
  • Pipe Fitting Material Lead Free Brass
  • Fitting Connection Type MNPT x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4" x 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list