Skip Content
REDUCTION WYE,5 IN DIA.,13-1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCTION WYE,5 IN DIA.,13-1/2 IN L

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E866
  • Mfr. Model # 4E866
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • For Use With Ameri Flex Single Wall Connector System
  • Item Single Wall Reduction Wye
  • Length 13-1/2"
  • Dimension B 4-1/2"
  • End Type Snaplock Coupling
  • Dimension C 4-1/2"
  • Diameter 5"
  • Gas Vent Pipe Dia. 5"
  • Gas Vent Pipe Item Single Wall Reduction Wye
  • Gas Vent Pipe Length 13-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list