Skip Content
REDUCNG TEE 1/2 X 1/2 X 3/4 IN GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCNG TEE 1/2 X 1/2 X 3/4 IN GALV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P857
  • Mfr. Model # 5P857
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 0.45 lbs

Product Details

Galvanized reducing tees. Pipe size 1/2" x 1/2" x 3/4".

Technical Specs

  • Item Reducing Tee
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Saturated Steam Pressure 150 PSI
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 300 PSI @ 150 Degrees F WOG, 150 PSI Saturated Steam
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/2" x 1/2" x 3/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list