REDUCNG ELBOW 90 DEG 1 X 1/2 IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCNG ELBOW 90 DEG 1 X 1/2 IN BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P448
  • Mfr. Model # 5P448
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1784
  • Shipping Weight 0.5 lbs

Product Details

Maximum pressure 300 PSI WOG at 150 Degrees F, 150 PSI saturated steam. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low-pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Item Reducing Elbow, 90 Degrees
  • Temp. Range -20 Degrees F - 366 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 psi@150 Degrees F
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Pipe Fitting Material Malleable Iron
  • Basic Fitting Shape Elbow
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list