Skip Content
REDUCNG COUP 1 1/2 X 1 1/4 IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCNG COUP 1 1/2 X 1 1/4 IN BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P572
  • Mfr. Model # 5P572
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1784
  • Shipping Weight 1.0 lbs

Product Details

Maximum pressure 300 PSI WOG at 150 Degrees F, 150 PSI saturated steam. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low-pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Temp. Range -20 Degrees F - 366 Degrees F
  • Item Reducer
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 psi@150 Degrees F
  • Specific Fitting Shape Reducer
  • Pipe Fitting Material Malleable Iron
  • Basic Fitting Shape Reducer
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list