Skip Content
REDUCING WYE,4 X 4 X 2 IN,HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING WYE,4 X 4 X 2 IN,HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJV4
  • Mfr. Model # 1WJV4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Colour White
  • Item Reducing Wye
  • Pipe Size 4 x 4 x 2"
  • Max. Temp. 140 Degrees F
  • Schedule DWV
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Wyes
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Reducing Wye
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Wye
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub
  • Pipe Size - Pipe Fitting 4" x 4" x 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List