Skip Content
REDUCING TEE,PVC,3/4 X 3/4 X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING TEE,PVC,3/4 X 3/4 X 1/2 IN

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFA9
  • Mfr. Model # 1VFA9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Pipe Size 3/4 x 3/4 x 1/2"
  • Item Reducing Tee
  • Standards ASTM D1784, NSF14 Certified
  • Max. Temp. 140 Degrees F
  • Schedule 80
  • Max. Pressure 688 psi @ 73 Degrees F
  • Colour Gray
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Reducing Tee
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Socket x Socket x Socket
  • Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/2"
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List