REDUCING TEE,PVC,1 X 1 X 3/4 IN,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING TEE,PVC,1 X 1 X 3/4 IN,GRA

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFB4
  • Mfr. Model # 1VFB4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Item Reducing Tee
  • Max. Pressure 630 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Reducing Tee
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Tee
  • Fitting Connection Type Socket x Socket x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 1" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list