Skip Content
REDUCING TEE,CPVC,3 X 3 X 2 IN,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING TEE,CPVC,3 X 3 X 2 IN,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGG6
  • Mfr. Model # 1VGG6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Colour Gray
  • Item Reducing Tee
  • Max. Temp. 210 Degrees F
  • Pipe Size 3 x 3 x 2"
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 375 psi @ 73 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Reducing Tee
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Slip Socket
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3" x 3" x 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List