Skip Content
REDUCING TEE,3/4 X 1/8 X 3/4 IN,COP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING TEE,3/4 X 1/8 X 3/4 IN,COP

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P148
  • Mfr. Model # 5P148
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Temp. Range -20 to 400 Degrees F
  • Item Reducing Tee, Baseboard
  • Outside Dia. 7/8 x 1/8 x 7/8"
  • Standards ANSI B16.18
  • Max. Pressure 582 psi @ 100 Degrees F
  • Tube Size 3/4"
  • Specific Fitting Shape Reducing Tee
  • Fitting Connection Type C x FNPT x C
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Fitting Material Cast Copper
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list