Skip Content
REDUCING TEE,3/4 X 1/2 X 3/4 IN,SLI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REDUCING TEE,3/4 X 1/2 X 3/4 IN,SLI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GKE6
  • Mfr. Model # 2GKE6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Light Yellow
  • Max. Temp. 180 Degrees F
  • Item Reducing Tee, CTS
  • Standards ASTM D2846
  • Max. Pressure 100 psi
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Reducing Tee
  • Pipe Fitting Material CPVC
  • Basic Fitting Material Plastic
  • Fitting Schedule/Class Schedule 40
  • Fitting Connection Type CTS Hub
  • Pipe Size - Pipe Fitting 3/4" x 1/2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list