Skip Content
REDUCING TEE,2 X 2 X 3/4 IN,COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCING TEE,2 X 2 X 3/4 IN,COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P118
  • Mfr. Model # 5P118
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Reducing Tee
  • Outside Dia. 2-1/8 x 2-1/8 x 7/8"
  • Standards ASME/ANSI B16.22
  • Max. Pressure 364 psi @ 100 Degrees F
  • Temp. Range -20 to 400 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 2" x 2" x 3/4"
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Fitting Connection Type C x C x C
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 2" x 2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list