Skip Content
REDUCING TEE,2 X 2 X 1 1/2 IN,RED B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCING TEE,2 X 2 X 1 1/2 IN,RED B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CFJ1
  • Mfr. Model # 2CFJ1
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Temp. Range -20 To 400 Degrees F
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1
  • Item Reducing Tee
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Reducing Tee
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 2" x 2" x 1-1/2"
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Max. Pressure 125 psi
  • Fitting Schedule/Class Class 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list