REDUCING TEE,2 X 1 IN,NPT,MALLEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCING TEE,2 X 1 IN,NPT,MALLEABLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PAK4
  • Mfr. Model # 5PAK4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 3.85 lbs

Product Details

Suitable for air, water, oil, natural gas, and steam. Material meets ASTM A-197, ASTM A47 standards. Note: Fittings must be used with properly rated nipples. Max. pressure: 300 PSI for saturated steam. 1-1/4" to 2" fittings: 1,500 PSI WOG @ 150 Degrees F.

Technical Specs

  • Item Reducing Tee
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Max. Pressure 1,500 PSI @ 150 Degrees F WOG, 300 PSI Saturated Steam
  • Pipe Fitting Material Galvanized Malleable Iron
  • Fitting Schedule/Class Class 300
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2" x 1"
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list